Shop All Disposable Gloves
Delta Education
Poly Disposable Gloves, Poly, L
Mfr # 070-5473
Zoro # G503957921
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Education
- MFR # 070-5473
- Zoro # G503957921
- UPC # 885634200398
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Poly Disposable Gloves |
Material | Poly |
Description
Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.
Features- Polyethylene Disposable Gloves
- Pack of 100
- Size: Large
- Safety: Choking Hazard - Small Parts. Not for children under 3 yrs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE VF, Cut-Res Gloves, XXL, 60FE87, PR (48-711VP)
- AZAR DISPLAYS 11"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122020)
- GLOBAL INDUSTRIAL Full Dome Acrylic Mirror, Indoor, 26 Dia., 360° Viewing Angle (670539)
- CARHARTT Bib Overall, Dark Navy, 38inx36in, 8.5 oz. (101627-410 38 36)
- TRADEX GLOVES Ambitex, Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK (VMD4201/5201 (PEC))
- SAS SAFETY Astro-Grip, Disposable Gloves, {delete}, 3 PK (SAS66573-22)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (WMN100277)
- POLYCO VR 50, Sleeve Gloves, 11 mil Palm, Nitrile, Polyolefin, Powder-Free, S, 1 PR, Blue, Green (41350)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Fully Textured, Powder-Free, L, Green, 50 Pack (N893)
- PIP Ambi-dex 64-V2000, Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, L, 100 PK, White (64-V2000PF/L)
- Delta Education Disposable Gloves