Delta Education

Delta Education 130-4566 Magnifiers 3 in. Lens - Pack of 10


product price: $79.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Delta Education Magnifier with 3 in lens features 2X magnification. High quality magnifier has heavy plastic handles for long-lasting durability.

Features
  • Pack of 10
  • Magnifiers 3 in. Lens
Specifications
  • Size: 3 in.
  • Weight: 1.13 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.