Shop All Lab Equipment Parts
Delta Education
Delta Education 130-1860 Hand Held Microscope - 30X Magnification
Mfr # 130-1860
Zoro # G504142340
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Education
- MFR # 130-1860
- Zoro # G504142340
- UPC # 885634205010
- Country of Origin China
- Category Lab Equipment Parts
Description
Delta Education Hand Held Microscope has a sliding focus button, built-in light source and a light-weight design. Microscope can be used for field trips or in the classroom and comes in a plastic case.
Features- Hand Held Microscope - 30X Magnification
- Requires 2 AA batteries
- Safety: Choking Hazard - Small Parts. Not for children under 3 yrs.
- Allergens: Contains No Allergens
- Magnification: 30X
- Material: Plastic, Metal
- Number of Batteries: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Organophosphate Tablets, 250 Count (AD1582)
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0621)
- DETECTAMET Metal Detectable Scraper, 3.93" L, Red, PK5 (523-S105-T205-P03)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop- 0.2Prcnt Caustic/5mL (TK3005-Z)
- ROLOFF MANUFACTURING Roloff DB-400 Roloff Internal Auger Base (DB-400)
- UNITED SCIENTIFIC Winterization Labware Kit, 10000 mL (WNTK10)
- SHAKESPEARE Shakespeare 4364-B Polycarbonate Extension Mast with Bag (4364-B)
- CASTERS, WHEELS & INDUSTRIAL HANDLING Molded Plastic Wheel - Axle Size 5/8, 8 x 2 (CW-820-PH 5/8)
- OLFA OLFA® SCR-S 1" Multi-Purpose Scraper (1086530)
- OAKTON Oakton Conductivity/Temp Probe, for 6 an (35606-53)
- DIGI-SENSE Type-T, 45 Angle Surface Probe, 10"L, Mi (08500-61)
- Delta Education Lab Equipment Parts