Shop All Bathroom Sink Faucets
Delta
Dual Handle Roman Tub, Stainless
Mfr # T2705-SS
Zoro # G8320711
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8" - 16"
- Number of Holes 3
- ADA Compliant Yes
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T2705-SS
- Zoro # G8320711
- UPC # 034449621755
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 7.5 |
Width | 12.53 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 8-1/8 |
Overall Height (In.) | 7.5 |
Length | 10.84 |
Depth (In.) | 10.84 |
Overall Width (In.) | 12.53 |
Description
Roman Tub,Trim T2705-SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" X 6" BRASS NIPPLE (311-010)
- APOLLO Ball Valve, 1/4in.NPT, BRZ SS LVR & NUT (70-101-01)
- GRUVLOK Balancing Valve (1330026365)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3 In, 150 psi, PTFE (T03150)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless (3595LF-SSMPU-LHP)
- DELTA Delta Commercial 26C3: Two Handle 8" Cast Deck Mount Faucet (26C3944)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-FL)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Matte Black (3568LF-BLMPU)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Matte Black (759-BL-DST)
- DELTA 22 (590-PALGHDF)
- HEIRLOOM Dual Handle 8" to 16" Mount, 3 Hole KC7061BAL 8" Widespread Lavatory Faucet, Polished chrome (KC7061BAL)
- Delta Bathroom Sink Faucets