Shop All Bathroom Sink Faucets
Delta
Dual Handle 8" Mount, Wall-Mount Kitchen Faucet, Chrome
Mfr # 28C4233
Zoro # G1343223
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8"
- Mounting Type Wall
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 28C4233
- Zoro # G1343223
- UPC # 055870270190
- Country of Origin Canada
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 8" |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Two Handle Lever |
Flow Rate | 1.5 gpm |
Number of Handles | 2 |
Flow Outlet Type | Vandal Resistant Aerator |
Weight | 6.55 lb |
Item | Wall-Mount Kitchen Faucet |
Series | 28C3 / 28C4 / 28C6 |
Flow Rate (GPM) | 1.50 |
CEC Compliant | T |
Description
Item Delta 28C3/28C4/28C6 2H,8 In.,Wall Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEATSOLUTIONS POPRACK12A-5PK Faucet & Toilet Supply Line Display Rack (SE137810)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7010801)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - SATIN STAINLESS STEEL (M17ACS-UL)
- MILWAUKEE VALVE Gate Valve, Class 200, 2-1/2 In., FNPT (1153 2-1/2)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Matte Black (T5776-BLWL)
- DELTA 3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Stainless (T3576LF-SSWL)
- DELTA Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Stainless (538-SSMPU-DST)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-BLFL)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (15999-DST)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Polished Nickel (3597LF-PNMPU)
- SLOAN Optima Sf2150-4 Cp Fct Pedestal 4" Batt (3362102)
- Delta Bathroom Sink Faucets & Accessories