Shop All Bathroom Sink Faucets
Delta
Dual Handle 8" Mount, Service Specialty Faucet, Chrome
Mfr # 28C8063
Zoro # G3072379
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8"
- Mounting Type Wall
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 28C8063
- Zoro # G3072379
- UPC # 055870270312
- Country of Origin Canada
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 8" |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Two Handle Lever |
Number of Handles | 2 |
Flow Outlet Type | Vacuum Breaker with Garden Hose End |
Weight | 7.2 lb |
Item | Service Specialty Faucet |
Series | 28C8 |
Flow Rate (GPM) | 4.00 |
Description
Item Delta 28C8 Two Handle,8 In.,Wall Mount Serv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Jet Trim Kit (1015255-47)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, DC, 3/4" Coupler Dust Cap (BULK-CGF-244)
- PRO-FLEX Pro-Flex Manifold 3/4X1/2/3/4 (PFMN-CCB)
- HOSE MASTER 1/2" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0050-024)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-RBFL)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-CZFL)
- DELTA Dual Handle 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3579LF-WFLGHDF)
- DELTA Dual-Handle 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (P299232)
- DELTA Single Handle Single Hole Mount, 1 Hole Centerset Lavatory Faucet, Chrome (22C051)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-LPU)
- KIBI Harmony Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1011CH-KPW100CH)
- Delta Bathroom Sink Faucets & Accessories