Shop All Bathroom Sink Faucets
Delta
Dual Handle 8" Mount, 3-hole 8" installation Hole Widespread Kitchen Faucet, Chrome
Mfr # 27C2944
Zoro # G1342286
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8"
- Number of Holes 3-hole 8" installation
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 27C2944
- Zoro # G1342286
- UPC # 055870254435
- Country of Origin Canada
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Spout Length | 6 |
Overall Height (In.) | 11.78 |
Overall Width (In.) | 15 |
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 8" |
Number of Holes | 3-hole 8" installation |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Two Handle Blade |
Flow Rate | 1.5 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerator |
Weight | 4.85 lb |
Item | Widespread Kitchen Faucet |
Valve Type | CER-TECK(R) |
Flow Rate (GPM) | 1.50 |
CEC Compliant | T |
Series | 27C1 / 27C2 |
Description
Item Delta 27C1/27C2 Two Handle,8 In.,Below Deck
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-5-4)
- PENTAIR/PENTEK Solid Filter Cartridge, 20 gpm, 100 Micron, 2-1/2" O.D., 20 in H (SF100-20BC444DB-75)
- LEGEND VALVE 3/4" x 18" BRASS NIPPLE (311-098)
- AQUATROL Adjustable Relief Valve, 1In, 50psi, Bronze (69C1A1M2U1-50)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Champagne Bronze (597LF-CZMPU)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-211LF)
- DELTA Woodhurst Bathroom Faucet Chrome (2532LF-TP)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Matte Black (768LF-BL)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3568LF-SSMPU)
- DELTA Single Handle Vessel Bathroom Faucet (759-DST)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Champagne Bronze (559HA-CZ-DST)
- Delta Bathroom Sink Faucets & Accessories