Shop All Bathroom Sink Faucets
Delta
Dual Handle 8" - 16" Mount, Commercial 4 Hole Champagne Bronze
Mfr # T4794-CZ
Zoro # G8320650
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8" - 16"
- Number of Holes 4-hole 8-16" installation
- Mounting Type Concealed Mount
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T4794-CZ
- Zoro # G8320650
- UPC # 034449656030
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 8-3/8 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 15.19 |
Height | 7.88 |
Overall Width (In.) | 15.19 |
Length | 10.25 |
Depth (In.) | 10.25 |
Overall Height (In.) | 7.88 |
Description
Roman Tub with Hand Shower Trim
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Button, Knob Hdl, Monitor Pressure (RP16201)
- ASCO RedHat Gas Shutoff Valve, Cable Release, 1 1/2 In (HV216585004)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 12 in. L Freezeless Draining Sillcock w-34HA VB (25P-12)
- AB&A 3" " Dia., Brass, Brass Finish, Los Angeles Style, Cover (60363)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2532LF-MPU)
- DELTA Single Handle Laboratory Specialty Faucet, Chrome (W6629DI)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-211LF)
- DELTA Single Handle Bar/Prep Faucet (1997LF-CZ)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-112LF)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P188620LF)
- MOEN Belfield Two-Handle Bathroom Faucet (6401)
- Delta Bathroom Sink Faucets & Accessories