Shop All Bathroom Sink Faucets
Delta
Dual Handle 6.87" to 9.25" Mount, Wall-Mount Kitchen Faucet, Chrome
Mfr # 28P4902LF
Zoro # G1343555
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 6.87" to 9.25"
- Mounting Type Wall
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 28P4902LF
- Zoro # G1343555
- UPC # 055870373624
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 6.87" to 9.25" |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Two Handle Lever |
Flow Rate | 1.5 gpm |
Number of Handles | 2 |
Flow Outlet Type | Vandal Resistant Aerator |
Weight | 7.25 lb |
Item | Wall-Mount Kitchen Faucet |
Residential / Commercial | Commercial |
Flow Rate (GPM) | 1.50 |
Series | 28P4 |
CEC Compliant | T |
Description
Item Delta 28P4 Two Handle,8 In.,Wall Mount Serv
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 BARB x 1 MIP NL HYDRANT EL (312-063NL)
- BK RESOURCES Replacement 1/4 Turn Ceramic Workforce 'Cold' Valve - Lead Free (BKF-8W-CVC-G)
- LARSEN SUPPLY CO 13-2119 Drain Shoe Strainer Wrench Tool (664977)
- RHEEM Replacement Thermostat, Electric (SP213600)
- DELTA Stryke Single Handle Lever Stainless (H550SS)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Stainless (B2596LF-SS)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P131LF)
- DELTA 22 (35775-BLMPU-DST)
- DELTA 2-hole 4" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T574LF-CZWL)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (T5759-SSWL)
- DELTA 1 or 3 Hole Kitchen Faucet, Chrome (1997LF)
- Delta Bathroom Sink Faucets & Accessories