Shop All Bathroom Sink Faucets
Delta
Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome
Mfr # 35999LF
Zoro # G8789328
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 6" to 16"
- Number of Holes 3-hole 6-16" installation
- Mounting Type Widespread
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 35999LF
- Zoro # G8789328
- UPC # 034449805339
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5-1/16 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 3.5 |
Width | 2.25 |
Overall Height (In.) | 3.5 |
Length | 7.56 |
Depth (In.) | 7.56 |
Overall Width (In.) | 2.25 |
Description
Haywood 2 Hdl WdSprd Bthrom FctChr
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clamp w/Saddles, 2-Bolt, 4-2/64"-4-18/64" (463)
- REDHAT 24V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 2 in Pipe Size (8214G281-24/DC)
- ILC Replacement for Ecoaqua E522b Filter, PK 2 (E522B)
- NIBCO PRESS SYSTEM Tee, 1" x 1" x 1/2", Press X FIP, PK5 (9116505PC)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet (35999LF-RB)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless (35999LF-SS)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Matte Black (767LF-BL)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3559-SSMPU-DST)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (25999LF-SS)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSPP)
- ZURN Battery Powered Faucet (Z6920-XL-ADM.0031)
- Delta Bathroom Sink Faucets & Accessories