Shop All Bathroom Sink Faucets
Delta
Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome
Mfr # 3530LF-MPU
Zoro # G8802077
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 6" to 16"
- Number of Holes 3-hole 6-16" installation
- Mounting Type Widespread
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 3530LF-MPU
- Zoro # G8802077
- UPC # 034449695893
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 3.75 |
Width | 12.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 5-1/4 |
Length | 6.84 |
Overall Height (In.) | 3.75 |
Depth (In.) | 6.84 |
Overall Width (In.) | 12.38 |
Description
Two Handle,Widespread Bathroom Fct
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Kettle Faucet , 1-1/2" Draw Off Valve (Z009000)
- KOHLER Bonnet Hardware Kit (1353492)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Clear (SHD7073)
- ZORO SELECT 2-1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL307)
- DELTA Dual Handle 8" Mount, 3-hole 8" installation Hole Widespread Kitchen Faucet, Chrome (27C2944)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (516LF-HDF)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (523LF-TGMHDF)
- DELTA Dual Handle 4" Mount, 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (2131LF)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Stainless (B2596LF-SS)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (15999-DST)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13469-CP)
- Delta Bathroom Sink Faucets & Accessories