Shop All Bathroom Sink Faucets
Delta
Dual Handle 6" - 12" Mount, Widespread Lavatory Faucet, Chrome
Mfr # 23C672
Zoro # G1340816
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 6" - 12"
- Mounting Type Widespread
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 23C672
- Zoro # G1340816
- UPC # 055870253841
- Country of Origin Canada
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 6" - 12" |
Mounting Type | Widespread |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Two Handle Blade |
Flow Rate | 1.0 gpm |
Number of Handles | 2 |
Flow Outlet Type | Laminar |
Weight | 5.0 lb |
Item | Widespread Lavatory Faucet |
Series | 23C6 |
CEC Compliant | T |
Flow Rate (GPM) | 1.00 |
Description
Item Delta 23C6 2H Wdspd Bath Fct,Goose Spout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Venza 2H Wdsprd Lav Fct Polished Chrome, 1.0 gpm (28125-4K-CP)
- ZORO SELECT Poly Tubing, Spiral, OD 8mm, 280mm (2MPS-08M-05-01)
- JOMAR VALVE 3/4" Solder Lead Free Brass Spring Check Valve (S-521G)
- NIBCO 2-1/2" NOM C x 2-1/2" MNPT Copper Adapter (604 21/2)
- DELTA Dual Handle 8" - 16" Mount, 3-hole 8-16" installation Hole Chrome (T2705)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Venetian Bronze (3559-RBMPU-DST)
- DELTA Single Handle Bar/Prep Faucet (1997LF-CZ)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze (T4774-CZFL)
- DELTA 4" Deck-Mount Faucet, 2 Handles (27C4974)
- DELTA 590Tp Prox Faucet, Plug-In Power, 0.5Gpm Laminar (590TPA2150-PI)
- INNOCI-USA 4" Centerset 2-Handle Low-Arc Bathroom Faucet with Pop-Up Assembly in Chrome (33921)
- Delta Bathroom Sink Faucets