Shop All Bathroom Sink Faucets
Delta
Dual Handle 4" to 16" Mount, 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome
Mfr # 3594-MPU-DST
Zoro # G8804131
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4" to 16"
- Number of Holes 3-hole 4-16" installation
- Mounting Type Widespread
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 3594-MPU-DST
- Zoro # G8804131
- UPC # 034449655576
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 4-7/8 |
Height | 5.13 |
Width | 9.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 5.13 |
Length | 6.34 |
Overall Width (In.) | 9.38 |
Depth (In.) | 6.34 |
Description
Linden,2 Hdl,WdSprd,Bthrom Fct Chr
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Optima Eaf350-Ism Cp Battery Faucet 1.5 (3335107)
- DELTA Delta Commercial Instit Parts: Gooseneck/Rigid Spout Repair Parts Kit (060026A)
- LARSEN SUPPLY CO 2Pc Wht Toil Seat Hinge (14-1039)
- LEGEND VALVE 3/4" PEX ELBOW (460-004NL)
- DELTA Dual Handle 8" Mount, 3-hole 8" installation Hole Widespread Kitchen Faucet, Chrome (27C2944)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (568LF-MPU)
- DELTA Manual 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Chrome (27C4843)
- DELTA Metering Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (701LF-HDF)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (2532LF-SSMPU)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (3597LF-CZMPU)
- AMERICAN STANDARD Dual-Handle 6" to 10" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome (8354112.002)
- Delta Bathroom Sink Faucets