Shop All Bathroom Sink Faucets
Delta
Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Oil Rubbed Bronze
Mfr # B2596LF-OB
Zoro # G8327422
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # B2596LF-OB
- Zoro # G8327422
- UPC # 034449624152
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Oil Rubbed Bronze |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Item | Bathroom Faucet |
Residential / Commercial | Commercial |
Description
Wndmre 2Hdl Cntrset BthromFct OBrnz
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Straight Coupler, 1/4In, Barbed, Nylon, PK10 (C0-4BN)
- ZURN Plastic, White Finish, Replacement Bucket (P1900-23)
- BRASSCRAFT SHUT-OFF VALVE 1/2X1/2"" (G23341X C1)
- DELTA Delta Instit Parts R.H. Teck Structure (063005A)
- DELTA Stryke Single Handle Lever Stainless (H550SS)
- DELTA Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (22C331)
- DELTA Single Handle Bathroom Faucet (553LF)
- DELTA Delta Baseplate - 500 Series Faucets (RP17445)
- DELTA 1 or 3 Hole Kitchen Faucet, Chrome (1997LF)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Matte Black (T3567LF-BLWL)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-L8RABCP)
- Delta Bathroom Sink Faucets