Shop All Bathroom Sink Faucets
This Product is Discontinued
Delta
Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Venetian Bronze (Discontinued)
Mfr # 2593-RBMPU-DST
Zoro # G8328089
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3-hole 4" installation
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 2593-RBMPU-DST
- Zoro # G8328089
- UPC # 034449819848
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 8.81 |
Spout Length | 4-13/16 |
Height | 5.75 |
Depth (In.) | 6.63 |
Overall Width (In.) | 8.81 |
Length | 6.63 |
Overall Height (In.) | 5.75 |
Description
Linden,Tradit Cset BthromFct VBrnz
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.