Shop All Bathroom Sink Faucets
Delta
Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless
Mfr # 25999LF-SS
Zoro # G8325018
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3-hole 4" installation
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 25999LF-SS
- Zoro # G8325018
- UPC # 034449805377
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 4.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 5-1/16 |
Width | 6.5 |
Length | 7.56 |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 4.38 |
Depth (In.) | 7.56 |
Description
Two Handle,Centerset Bathroom Fct
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Black Urinal Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16", 6 PK (49EV64)
- SWIFT GREEN FILTERS SGF-A1 Replacement for 3M A1 by Swift Green Filters (SGF-A1)
- TOTO Oberon S Single Handle 1.2 GPM High-Efficiency Bathroom Sink Faucet Polished Chrome (TL363SD12R#CP)
- THRIFCO PLUMBING 3/4 Inch Galvanized Steel Side Outlet Elbow (5217057)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Stainless (T4776-SSFL)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P188620LF)
- DELTA Manual 3-hole 8" installation Hole Deck-Mount Kitchen Faucet, Chrome (140-WE-DST)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSMPU)
- DELTA Single Handle Vessel Bathroom Faucet (759-DST)
- DELTA Manual 4" Mount, 2 or 3 Hole Low Arc Bathroom Faucet, Chrome (2502LF)
- ENGLISH COUNTRY KS7242AX 8-Inch Center Wall Mount Bathroom Faucet (KS7242AX)
- Delta Bathroom Sink Faucets & Accessories