Shop All Bathroom Sink Faucets
Delta
Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless
Mfr # 2538-SSMPU-DST
Zoro # G8803897
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3-hole 4" installation
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 2538-SSMPU-DST
- Zoro # G8803897
- UPC # 034449686204
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 10.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 5 |
Height | 6.38 |
Overall Height (In.) | 6.38 |
Length | 7.03 |
Overall Width (In.) | 10.5 |
Depth (In.) | 7.03 |
Description
Lahara,2Hdl Cset Bthrom Fct Stinles
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 28 In L (DB10-28)
- APOLLO VALVES 3/4" Press Lead Free Bronze Ball Cone Check Valve (61LF10401PR)
- ELKAY Sink, 4.4062"SS, SS Fixed Post Strainer (D1125)
- ZORO SELECT 1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND15)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (570LF-06ELH)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Chrome (759-DST)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (T5759-SSWL)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (559LF-SSPP)
- DELTA Single Handle Bathroom Faucet (553LF)
- DELTA 591Tp Prox Faucet, Battery Power, 0.5Gpm Laminar (591TPA1250)
- ROHL Campo Widespread Lavatory Faucet (A3318IWPN-2)
- Delta Bathroom Sink Faucets & Accessories