Shop All Bathroom Sink Faucets
Delta
Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # B2510LF-PPU
Zoro # G8803343
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3-hole 4" installation
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # B2510LF-PPU
- Zoro # G8803343
- UPC # 034449637176
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3-hole 4" installation |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Two Handle Blade |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Weight | 2.4 lb |
Item | Centerset Lavatory Faucet |
Valve Type | Washerless stem cartridge |
Residential / Commercial | Commercial |
Flow Rate (GPM) | 1.20 |
CEC Compliant | T |
Series | Foundations |
Description
Fundtins,2Hdl Cntrset Bthrom Fct Ch
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigeration Press Fitting (RP07002)
- SLOAN A44A Repair Kit 2.4 Closet (3301024)
- ZORO SELECT 3/8" MNPT x 3 ft. TBE Black Pipe Sch 80 (90320)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.0-T)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-211LF)
- DELTA Delta Commercial Demd: Electronic Solar Bathroom Faucet (DEMD-320LF)
- DELTA Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Chrome (538-MPU-DST)
- DELTA Manual 3-hole 8" installation Hole Widespread Kitchen Faucet, Chrome (27C2942)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (559LF-SSMPU)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (2302LF)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-615-4-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- Delta Bathroom Sink Faucets