Shop All Bathroom Sink Faucets
Delta
Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # 25999LF
Zoro # G8326810
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3-hole 4" installation
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 25999LF
- Zoro # G8326810
- UPC # 034449805360
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 6.5 |
Spout Length | 5-1/16 |
Height | 4.38 |
Overall Width (In.) | 6.5 |
Depth (In.) | 7.56 |
Overall Height (In.) | 4.38 |
Length | 7.56 |
Description
Haywood 2Hdl Cntrset Bthrom Fct Chr
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red. Closet Bend, 4 In x 3 In Hub (1WJH4)
- CHICAGO FAUCET Vacuum Breaker, Brass (892-ABCP)
- BE PRESSURE SUPPLY 2" Aluminum Camlock Fitting - Female Coupler x MPT Thread (90.391.200)
- SHARKBITE SHARKBITE CONN 3/4"" F LF (U088LFA)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (25999LF-SS)
- DELTA 4 Hole Tub With Hand Shower Trim, Matte Black (T4799-BL)
- DELTA 590Tp Prox Faucet, Less Power Daisychain, 0.5Gpm Laminar (590TPA2150-LP)
- DELTA Ashlyn Two Handle Widespread Lavatory Faucet - Metal Pop-Up (3564-BLMPU-DST)
- DELTA 591Tp Prox Faucet, Battery Power, 0.5Gpm Laminar (591TPA1250)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-LPU)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Matte Black (759-BL-DST)
- Delta Bathroom Sink Faucets & Accessories