Shop All Bathroom Sink Faucets
Delta
Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # 2522LF-MPU
Zoro # G8801578
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3-hole 4" installation
- Mounting Type Deck
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 2522LF-MPU
- Zoro # G8801578
- UPC # 034449620154
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 5-1/4 |
Overall Height (In.) | 3.22 |
Depth (In.) | 6.84 |
Overall Width (In.) | 6.22 |
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3-hole 4" installation |
Mounting Type | Deck |
Finish | Chrome |
Handle Type | Two Handle Knob |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Weight | 3.635 lb |
Item | Centerset Lavatory Faucet |
Valve Type | Washerless stem cartridge |
Residential / Commercial | Commercial |
Material | Solid Brass |
Series | Classic |
CEC Compliant | T |
Flow Rate (GPM) | 1.20 |
Description
Two Handle,Centerset Bathroom Fct
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" GALVANIZED UNION (352-448C)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF3SV)
- APOLLO VALVES Test Cock, 1/8x1/4 In, MNPTxFNPT (78LF29001)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Brass Long Pipe Nipple PK10 (6AZE6)
- DELTA Manual 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Chrome (27C4843)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P188620LF)
- DELTA 3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Stainless (T3576LF-SSWL)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Chrome (B2596LF)
- DELTA Dual-Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P240LF)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (516LF-HGMHDF)
- AMERICAN STANDARD Faucet Lav 2Hndl Ch Amst (9091201.002)
- Delta Bathroom Sink Faucets & Accessories