Shop All Bathroom Sink Faucets
Delta
Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Champagne Bronze
Mfr # 2538-CZMPU-DST
Zoro # G8801611
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3-hole 4" installation
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 2538-CZMPU-DST
- Zoro # G8801611
- UPC # 034449686181
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 10.5 |
Spout Length | 5 |
Height | 6.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 6.38 |
Overall Width (In.) | 10.5 |
Depth (In.) | 7.03 |
Length | 7.03 |
Description
Two Handle,Centerset Bathroom Fct
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 2" TOE Black Pipe Nipple Sch 80 (40602TS)
- APOLLO Valve Ball Valve, 1in. NPT, BRZ, FP (77C-105-01A)
- KOHLER Brazn Pill Undercounter Lavatory White (21057-0)
- LEGEND VALVE 1" x 9" BLACK NIPPLE (355-113E)
- DELTA Two Handle Widespread Bathroom Faucet wi (3564-RBMPU-DST)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Chrome (T5776-WL)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Matte Black (574T-BL-DST)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-LPU)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (538T-SS-DST)
- DELTA 4 Hole Tub With Hand Shower Trim, Chrome (T4759)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (T5776-SSWL)
- Delta Bathroom Sink Faucets