Shop All Bathroom Sink Faucets
Delta
Dual Handle 4" Mount, 2-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # 21C142
Zoro # G1340116
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 2-hole 4" installation
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 21C142
- Zoro # G1340116
- UPC # 055870251274
- Country of Origin Canada
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Overall Height (In.) | 3.75 |
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 2-hole 4" installation |
Mounting Type | Centerset |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Two Handle Blade |
Flow Rate | 1.5 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerator |
Weight | 4.65 lb |
Item | Centerset Lavatory Faucet |
Valve Type | CER-TECK(R) |
Residential / Commercial | Commercial |
Material | Cast Brass |
Series | 21C |
CEC Compliant | F |
Flow Rate (GPM) | 1.50 |
Description
Item Delta 21C Two Handle Centerset Bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, MNPT, 3/8" T-handle (JF-100TFM)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1 in Pipe Size (436010BC)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18R)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10551)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (567LF-LPU)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless (3595LF-SSMPU-LHP)
- DELTA Dual Handle 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2529LF-HDF)
- DELTA 1 or 3 Hole Kitchen Faucet, Chrome (1997LF)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Polished Nickel (597LF-PNMPU)
- DELTA Manual 3-hole 8" installation Hole Widespread Kitchen Faucet, Chrome (27C2942)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (420-E2805ABCP)
- Delta Bathroom Sink Faucets