Shop All Bathroom Sink Faucets
Delta
Dual Handle 3-hole 8" installation Hole Deck-Mount Kitchen Faucet, Chrome
Mfr # 26C3134
Zoro # G1341114
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Number of Holes 3-hole 8" installation
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 26C3134
- Zoro # G1341114
- UPC # 055870255630
- Country of Origin Canada
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 8 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Faucet Operation | Dual Handle |
Number of Holes | 3-hole 8" installation |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Two Handle Blade |
Flow Rate | 1.5 gpm |
Number of Handles | 2 |
Flow Outlet Type | Vandal Resistant Aerator |
Weight | 5.1 lb |
Item | Deck-Mount Kitchen Faucet |
Valve Type | CER-TECK(R) |
Residential / Commercial | Commercial |
CEC Compliant | T |
Flow Rate (GPM) | 1.50 |
Series | 26C3 |
Description
Item Delta 26C3 Two Handle,8 In.,Cast Deck Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Headpart Starlight Chrome (45885000)
- ADVANCE TABCO Gooseneck Spout, 3-1/2 in. (K-59SP)
- B & K REP HYDRNT STEM 400S 10"" (M-123-4094)
- B & K Elbow Black 1/2" 90 (312UPE90-12)
- DELTA Single Handle Vessel Bathroom Faucet (759-DST)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Chrome (T4759-FL)
- DELTA Dual Handle 4" Mount, 2-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (21C142)
- DELTA Nicoli: Single Handle Bathroom Faucet (15849LF-CZ)
- DELTA Delta Baseplate - 500 Series Faucets (RP17445)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (516LF-HGMHDF)
- AMERICAN STANDARD Dual-Handle 6" to 10" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome (8354112.002)
- Delta Bathroom Sink Faucets & Accessories