Shop All Bathroom Sink Faucets
Delta
Dual-Handle 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome
Mfr # P3519LF
Zoro # G1344736
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Number of Holes 3-hole 6-16" installation
- Finish Chrome
- Handle Type Two Handle Lever
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # P3519LF
- Zoro # G1344736
- UPC # 034449866408
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 1.88 |
Height | 4.31 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 5-1/8 |
Overall Width (In.) | 1.88 |
Length | 6.38 |
Overall Height (In.) | 4.31 |
Depth (In.) | 6.38 |
Details
Faucet Operation | Dual-Handle |
Number of Holes | 3-hole 6-16" installation |
Finish | Chrome |
Handle Type | Two Handle Lever |
Number of Handles | 2 |
Weight | 5.046 lb |
Item | Widespread Lavatory Faucet |
Valve Type | Ceramic valve |
Type | Faucet |
CEC Compliant | T |
Series | Xander® |
Flow Rate (GPM) | 1.0 |
Mfr. Series | NoLeadBrass |
Handle | Two Handle Lever |
Function | Lavatory |
GPM | 1.0 |
Description
Item Delta Peerless Xander Two Hndl Widesprd
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Quarter-Turn Stop, Straight, 1/2 Inx3/8 In (23037-0000LF)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (414-AC15834)
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 2 In (8290A024)
- ZORO SELECT Drop Coupling, 304 SS, 1 1/2 in, FNPT (29DC14014)
- DELTA CHR 2Lev Lav Faucet (25996LF-ECO)
- DELTA Manual 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Chrome (27C4843)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (35999LF)
- DELTA Manual 3-hole 8" installation Hole Deck-Mount Kitchen Faucet, Chrome (2100LF)
- DELTA Single Handle Bathroom Faucet (559HA-BL-DST)
- DELTA 22 (590-PALGHDF)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1020/04)
- Delta Bathroom Sink Faucets