Shop All Bathroom Sink Faucets
Delta
Dual Handle 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome
Mfr # 3579LF-WFLGHDF
Zoro # G8325961
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Number of Holes 3-hole 6-16" installation
- Mounting Type Widespread
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 3579LF-WFLGHDF
- Zoro # G8325961
- UPC # 034449702973
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Spout Length | 5-3/4 |
Overall Height (In.) | 11 |
Overall Width (In.) | 4.47 |
Depth (In.) | 7.75 |
Details
Faucet Operation | Dual Handle |
Number of Holes | 3-hole 6-16" installation |
Mounting Type | Widespread |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Two Handle Blade |
Flow Rate | 1.5 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerator |
Weight | 4.65 lb |
Item | Widespread Lavatory Faucet |
Valve Type | Washerless stem cartridge |
Residential / Commercial | Commercial |
Material | Solid Brass |
CEC Compliant | T |
Flow Rate (GPM) | 1.20 |
Series | HDF |
Description
Widespread,Lavatory Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3/4" Dia x 24" L 321 SS Flexible Metal Hose (GM075SHM240)
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,100psi (6010GFE01-AM0100)
- PARKER Elbow, 90, Carbon Steel, A-LOKxM, 1/4In (4MSEL4N-S)
- EEMAX Heating Element, Bare Wire, 480V, 6600W (EX3454)
- DELTA Single Handle Bathroom Faucet (551-SS-DST)
- DELTA Ashlyn Two Handle Widespread Lavatory Faucet - Metal Pop-Up (3564-BLMPU-DST)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (570LF-06ELH)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3595LF-MPU-LHP)
- DELTA Dual Handle 4" to 16" Mount, 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3538-SSMPU-DST)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (568LF-MPU)
- SLOAN Optima Plus Eaf350 Cp Battery Faucet 0.5 (3335110)
- Delta Bathroom Sink Faucets & Accessories