Shop All Bathroom Sink Faucets
Delta
Dual-Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # P245LF
Zoro # G8801709
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Number of Holes 3-hole 4" installation
- Finish Chrome
- Handle Type Two Handle Knob
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # P245LF
- Zoro # G8801709
- UPC # 034449652469
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 4 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 3 |
Overall Width (In.) | 6.5 |
Depth (In.) | 5.78 |
Details
Faucet Operation | Dual-Handle |
Number of Holes | 3-hole 4" installation |
Finish | Chrome |
Handle Type | Two Handle Knob |
Number of Handles | 2 |
Weight | 2.153 lb |
Item | Centerset Lavatory Faucet |
Valve Type | Washerless stem cartridge |
Flow Rate (GPM) | 1.2 |
CEC Compliant | T |
Series | Core |
Description
Two Handle,Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Water Filter System, 20 gpm, 5 Micron, 4-1/2" O.D., 25 1/8 in H (5621102)
- SMITH-COOPER Cross, 3/4", 125, Brz Nl (4385008880)
- WATERSAVER Serrated Hose End, 3/8 In (BO140S)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 40 (5P727)
- DELTA Aerator Assembly and Wrench .5 GPM Chrome (RP91237)
- DELTA 1 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (568LF-LPU)
- DELTA 3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Stainless (T3576LF-SSWL)
- DELTA Stryke Single Handle Lever Stainless (H550SS)
- DELTA 590Tp Prox Faucet, Less Power Daisychain, 0.5Gpm Laminar (590TPA2150-LP)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Matte Black (567LF-BLMPU)
- PLUMB PAK Lav Pop-Up Assembly Pol Brass (PP820-70PB)
- Delta Bathroom Sink Faucets