Shop All Bathroom Sink Faucets
Delta
Dual-Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # P240LF
Zoro # G8324957
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Number of Holes 3-hole 4" installation
- Finish Chrome
- Handle Type Two Handle Knob
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # P240LF
- Zoro # G8324957
- UPC # 034449652452
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 4 |
Depth (In.) | 5.84 |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 3 |
Details
Faucet Operation | Dual-Handle |
Number of Holes | 3-hole 4" installation |
Finish | Chrome |
Handle Type | Two Handle Knob |
Number of Handles | 2 |
Weight | 1.72 lb |
Item | Centerset Lavatory Faucet |
Valve Type | Washerless stem cartridge |
Flow Rate (GPM) | 1.2 |
CEC Compliant | T |
Series | Core |
Description
Two Handle,Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" x 3/4" NOM C Copper Reducing Coupling (600R 11/2X3/4)
- WESTBRASS Three-Hole Remodel Plate in Polished Chrome (D505-26)
- PARKER Brass Countersink Plug, MNPT, 3/4" Pipe Size (VS219P-12)
- RUBBERFAB Hinge Clamp, Nylon, 4 In Pipe (13MHHM-NGW-400)
- DELTA Commercial Tub Only Tub / Shower Faucet, Chrome (T13120-LTS)
- DELTA Delta Commercial 26C3: Two Handle 8" Cast Deck Mount Faucet (26C3944)
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Venetian Bronze (3532LF-RBMPU)
- DELTA Nicoli: Single Handle Bathroom Faucet (15849LF-CZ)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Venetian Bronze (598LF-RBMPU)
- DELTA Stryke Single Handle Lever Stainless (H550SS)
- AMERICAN STANDARD Lever Handle 6" to 10" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome (8351076.002)
- Delta Bathroom Sink Faucets