Shop All Bathroom Sink Faucets
Delta
Dual Handle 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # 2529LF-HDF
Zoro # G8789352
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Number of Holes 2 or 3-hole 4" installation
- Mounting Type Centerset
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 2529LF-HDF
- Zoro # G8789352
- UPC # 034449662413
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5-1/4 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Overall Width (In.) | 12 |
Overall Height (In.) | 3.38 |
Depth (In.) | 4.72 |
Details
Faucet Operation | Dual Handle |
Number of Holes | 2 or 3-hole 4" installation |
Mounting Type | Centerset |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Two Handle Lever |
Flow Rate | 1.5 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerator |
Weight | 2.97 lb |
Item | Centerset Lavatory Faucet |
Residential / Commercial | Commercial |
Material | Solid Brass |
Flow Rate (GPM) | 1.20 |
Series | HDF |
CEC Compliant | T |
Description
HDF 2 Hdl CntrsetLav Fct Chr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Red Brass, 1/2 x 1/4 in, NPT (ZUSA-PF-10612)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 1-1/4 in Pipe Size (807-012)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 2" (4307000866)
- SUPERIOR TOOL Wrench Torque No-Hub (3705)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (T5776-SSWL)
- DELTA Single Handle Laboratory Specialty Faucet, Chrome (W6629DI)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Polished Nickel (597LF-PNMPU)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Brushed Nickel (P136LF-BN)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze (T4759-CZFL)
- DELTA 3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Stainless (T3576LF-SSWL)
- DELTA Delta Commercial 26C3: Two Handle 8" Cast Deck Mount Faucet (26C3944)
- Delta Bathroom Sink Faucets