Shop All Bathroom Partitions & Accessories
Delta
Dryden, Twl Ring Venetian Brnz
Mfr # 75146-RB
Zoro # G8314192
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 6
- Height 7.75
- Length 3.5
- Finish Venetian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75146-RB
- Zoro # G8314192
- UPC # 034449580830
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 6 |
Height | 7.75 |
Length | 3.5 |
Overall Width (In.) | 6 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 7.75 |
Depth (In.) | 3.5 |
Details
Item | Dryden,Twl Ring Venetian Brnz |
Type | Accessory |
Finish | Venetian Bronze |
Weight | 2.075 lb |
Function | Bath Hardware |
Series | Drydenâ„¢ |
Mfr. Series | Excluded |
Description
Dryden,Twl Ring Venetian Brnz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, Schedule 80, 2" Pipe Size, Socket x Socket (9829-020)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-5)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F14A01)
- ZORO SELECT 2" Socket Weld 316 SS Tee (60TE111SW020)
- DELTA Urban Arzo, Twl Ring Stainless (77546-SS)
- DELTA TwlShelf, wBar ExpsedMnt, SNckl 24"SS (43624-SN)
- DELTA Towel Ring (73846-CZ)
- DELTA Delta Zura Triangular Towel Holder (77446-BL)
- DELTA Towel Ring (77446-PN)
- DELTA Towel Ring (77446-SS)
- ASI GLOBAL PARTITIONS 82" x 4" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870453-9509)
- Delta Bathroom Partitions & Accessories