Shop All Bath Towel Bars and Hooks
Delta
Dryden Towel Ring
Mfr # 75146-SS
Zoro # G006589254
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 3.5
- Width 6
- Height 7.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75146-SS
- Zoro # G006589254
- UPC # 34449580823
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.5 |
Width | 6 |
Height | 7.75 |
Details
Item | Towel Ring |
Finish | Stainless |
Color | Silver |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3175 60 14)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 3/8" Wall (206-AC5838)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 1/2" Tube Size, Black (ZUSA-TF-PTC-229)
- MOEN Banbury 3 Pc Kit (24"Tb/Tr/Pph) Bn (Y2633BN)
- DELTA Kayra Towel Bar (73318-BL)
- DELTA Stryke Double Robe Hook Stainless (77638-SS)
- DELTA Woodhurst 18 Towel Bar (73218)
- DELTA Trillian Robe Hook (74335)
- DELTA Flynn Oil Rubbed Bronze Towel Bar 24 in. L Die Cast Zinc (FLY24-OB)
- DELTA Vero Towel Ring (77746-CZ)
- BRADLEY Towel Bar, Satin SS, Surface Mt (9054-180000)
- Delta Bath Towel Bars and Hooks