Shop All Bathroom Partitions & Accessories
Delta
Dryden, Towel Ring 75146-SS Stnless
Mfr # 75146-SS
Zoro # G8314168
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 6
- Height 7.75
- Length 3.5
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 75146-SS
- Zoro # G8314168
- UPC # 034449580823
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 6 |
Height | 7.75 |
Length | 3.5 |
Overall Height (In.) | 7.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 3.5 |
Overall Width (In.) | 6 |
Details
Item | Towel Ring Bath Hardware Accessory |
Type | Accessory |
Finish | Stainless |
Weight | 2.075 lb |
Function | Bath Hardware |
Mfr. Series | Excluded |
Series | Drydenâ„¢ |
Description
Dryden,Towel Ring 75146-SS Stnless
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9819-005)
- DURA FAUCET RV HAND HELD SHOWER WAND - OIL RUIBBED BRONZE (DF-SA400-ORB)
- AMTC VALVE Electric Generator, Plastic (HG01)
- DELTA Delta Peerless Aerator Chrome (RP42830)
- DELTA TwlShelf, wBar ExpsedMnt, SNckl 24"SS (43624-SN)
- DELTA Towel Bar, 75118-PN (75118-PN)
- DELTA Trinsic, Twl Ring Stainless (759460-SS)
- DELTA Towel Bar, 73824-CZ (73824-CZ)
- DELTA Towel Ring (77446-SS)
- DELTA Trinsic, Twl Ring Matte Black (759460-BL)
- PRIME-LINE Shr Dr Seal Btm Star Clr (194237)
- Delta Bathroom Partitions & Accessories