Shop All Toilet Paper Dispensers & Holders
Delta
Dryden, Tissue Holder Venetian Brnz
Mfr # 75150-RB
Zoro # G8784933
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Bronze
- Product Series Dryden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 75150-RB
- Zoro # G8784933
- UPC # 034449581011
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Dispenser Width | 8.5 in |
Dispenser Depth | 3.13 in |
Dispenser Height | 16.625 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Bronze |
Product Series | Dryden |
Finish | Venetian Bronze |
Description
Dryden,Tissue Holder Venetian Brnz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Shower Tub and Tile Cleaner 32 Ounce, 8PK (ZUSTT32)
- QUICKCABLE 3-in-1 Brush Post Terminal, Side Terminal, Auxiliary, 5PK (120110-005)
- ZEP 30 oz Powder Hand Soap Canister, 12 PK (95701)
- RUBBERMAID COMMERCIAL 32 gal Rectangular Trash Can, Gray, 20 1/2 in Dia, Lift Up, HDPE (1971941)
- DELTA Tissue Holder with Shelf (79956)
- DELTA Double Tissue, Holder (79955)
- DELTA Cassidy Tissue Holder (79750)
- DELTA Pivotal Double Tissue Holder (79955-SS)
- DELTA Delta Vero Tissue Holder (77750)
- DELTA Cassidy Tissue Holder (79750-SS)
- KIMBERLY-CLARK Jumbo Roll Tp Dspensr Kc (09507)
- Delta Toilet Paper Dispensers & Holders