Shop All Toilet Paper Dispensers & Holders
Delta
Dryden, Tissue Holder Stainless
Mfr # 75150-SS
Zoro # G8784942
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Dryden
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75150-SS
- Zoro # G8784942
- UPC # 034449581004
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Dispenser Depth | 3.13 in |
Dispenser Width | 8.5 in |
Dispenser Height | 4.173 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Dryden |
Finish | Stainless |
Description
Dryden,Tissue Holder Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Surface Preparation Pad, 20In, Maroon, PK10 (SPP20)
- NOBLES/TENNANT BATTERY BOOT - STRAIGHT BOOT, BLACK, 4-6 GAUGE (611221)
- CASCADES PRO Multifold Paper Towels, 16 PK (H175)
- NITTANY PAPER MILLS. Paper Towels, 1 Ply, White (NP-6800EW)
- DELTA Dryden, Tissue Holder Polished Nckl (75150-PN)
- DELTA Delta Dryden Tissue Holder (75150)
- DELTA Kayra Tissue Holder (73350-SS)
- DELTA Cassidy Tissue Holder (79750)
- DELTA BathSaftyTisueHlder wAsistBr Stinles (41550-SS)
- DELTA Trinsic Tissue Holder (75950-CZ)
- PLUMB PAK Toilet Paper Holder Wht (PP835-35)
- Delta Toilet Paper Dispensers & Holders