Shop All Toilet Paper Dispensers & Holders
Delta
Dryden, Tissue Holder ChampagneBrnz
Mfr # 75150-CZ
Zoro # G8784979
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Bronze
- Product Series Dryden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75150-CZ
- Zoro # G8784979
- UPC # 034449658218
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Dispenser Height | 4.173 in |
Dispenser Depth | 3.13 in |
Dispenser Width | 8.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Bronze |
Product Series | Dryden |
Finish | Champagne Bronze |
Description
Dryden,Tissue Holder ChampagneBrnz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Cottony Soft Hand Sanitizing Wipes, 40 Packets, Display Box (9025-12)
- SC JOHNSON 32OZ Windex Out Cleaner (10122)
- O-CEDAR 60" Mop and Broom Handles, 1" Dia, Yellow, Fiberglass (CB965166)
- ASI GROUP ASI Roval Automatic Soap Dispenser 20364 (20364)
- DELTA Double Tissue, Holder (79955)
- DELTA Trinsic Tissue Holder (75950-CZ)
- DELTA Woodhurst Tissue Holder (73250)
- DELTA BathSaftyTisueHlder wAsistBr Stinles (41550-SS)
- DELTA Zura Tissue Holder (774500-BL)
- DELTA Urban Arzo Tissue Holder (77550)
- PRIME-LINE Single Roll Paper Holder, 11 in. Wide, Steel Construction, Chrome Finish Single Pack (656-6710)
- Delta Toilet Paper Dispensers & Holders