Shop All Plumbing Parts
Delta
Dryden Mounting Bracket with Screws
Mfr # RP100087
Zoro # G4035891
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 1.31
- Series Dryden
- Weight 0.254 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP100087
- Zoro # G4035891
- UPC # 34449904858
- Country of Origin China
- Category Plumbing Parts
Dimensions
Depth (In.) | 1.31 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 1.5 |
Overall Height (In.) | 2.38 |
Details
Series | Dryden |
Weight | 0.254 lb |
Item | Mounting Hardware Repair Part Accessory |
Description
Delta Dryden Mounting Bracket with Screws
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 10 1/2 in H (EV960112-75)
- ASCO Solenoid Valve Rebuild Kit (302372)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 4 (793LZ3)
- BECK 3/4" x 3" Black Pipe Nipple Sch 40 (0330020009)
- DELTA Other Two Handle Flexible Mount (R2707)
- PROJECT PARTNERS Sink Strainer Basket, Stainless Steel (70109)
- KINGSTON BRASS Pressure Balanced Tub and Shower Valve, Polished Nickel (KB3636V)
- NORDYNE Relay, 30A (621898R)
- THRIFCO PLUMBING 1-1/2 Inch x 16 Inch Long Tail Piece Plastic Tubular Double Fla (4401660)
- MOEN Cycling 1/2" Female Ips Cc Connection (45318)
- ZURN SWIVEL ELBOW (173-01) (7080-52)
- Delta Plumbing Parts