Shop All Showerhead and Tub Accessories
Delta
Dryden Monitor® 17 Series Tub & Shower Trim Champagne Bronze
Mfr # T17451-CZ
Zoro # G3999464
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 9.72
- Length 9.72
- Handle Type Single Handle Lever
- Valve Type Dual-function pressure balance cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T17451-CZ
- Zoro # G3999464
- UPC # 34449661386
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 9.72 |
Length | 9.72 |
Width | 7 |
Height | 12.5 |
Overall Height (In.) | 12.5 |
Spout Length | 6-1/4 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 7 |
Details
Type | Faucet |
Finish | Champagne Bronze |
Handle Type | Single Handle Lever |
Valve Type | Dual-function pressure balance cartridge |
Flow Rate (GPM) | 2.50 |
Item | Tub & Shower Tub / Shower Faucet |
Green Environmental Attribute | N |
Weight | 4.25 lb |
CEC Compliant | F |
Series | Dryden™ |
Function | Tub / Shower |
Mfr. Series | 1700SeriesUniversal |
GPM | 2.50 |
Handle | Single Handle Lever |
Description
Delta Dryden Monitor® 17 Series Tub & Shower Trim Champagne Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Two-Handle Wall-Mount Bath Faucet Valve (20716-K-NA)
- MUELLER VLV GLOBE BRZ 3/4 in. LF (106-004NL)
- ANVIL 2" Flanged x Flanged x Flanged Cast Iron Tee Class 125 (0306027400)
- ZORO SELECT 3/8" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNC21)
- DELTA Adaptors, Side Spray Repair Part Faucet, Other Finishes (RP6011)
- DELTA Wall, Shower Valve, Rough (R10000-UN)
- DELTA Faucet Hose Quick Connect, Plastic, Black (RP32522)
- DELTA Universal Showering Components: Slide Mechanism And Hand Shower Mount (RP101921SSPR)
- DELTA Pin Wall, Mount for Hand Shower (U5001-PK)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Stainless (T14476-SS)
- DELTA Contemporary Two Handle Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27959)
- Delta Showerhead and Tub Accessories