Shop All Shower & Bathtub Parts
Delta
Dryden Monitor® 14 Series Shower Trim Venetian Bronze
Mfr # T14251-RB
Zoro # G4042803
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Venetian Bronze
- Depth (In.) 8.94
- Length 8.94
- Handle Type Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14251-RB
- Zoro # G4042803
- UPC # 34449582322
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 8.94 |
Length | 8.94 |
Width | 7 |
Height | 9 |
Overall Width (In.) | 7 |
Overall Height (In.) | 9 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Item | Shower Only Tub / Shower Faucet |
Finish | Venetian Bronze |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 2.50 |
Green Environmental Attribute | N |
Weight | 3.34 lb |
Series | Dryden™ |
CEC Compliant | F |
Mfr. Series | 1400SeriesUniversal |
Handle | Single Handle Lever |
Function | Tub / Shower |
GPM | 2.50 |
Description
Delta Dryden Monitor® 14 Series Shower Trim Venetian Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1881-060)
- KOHLER Verdera 20" X 30" Medicine Cabinet (99002-NA)
- ZORO SELECT 45 Elbow Adapter, Brass, 3/8 in, NPTF (ZUSA-PF-9048)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2-1/2 in Pipe Size (417025)
- DELTA Traditional Floor Mount Tub Filler Trim (T4797-PNFL-LHP)
- DELTA Delta Shower Arm, 16", Venetian Bronze (RP46870RB)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Chrome (T11959)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/3S Integ Dvrtr Ss (T27859-SS)
- DELTA Universal Showering Components H2Okinetic In2ition 5-Setting Two-in-One Shower (58480-BL-PK)
- DELTA Angular Modern Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24867-SS)
- DELTA Universal Showering Components Wall Supply Elbow for Hand Shower (U4980-PK)
- Delta Shower & Bathtub Parts