Shop All Shower & Bathtub Parts
Delta
Dryden 6-Setting 3-Port Diverter Trim Polished Nickel
Mfr # T11951-PN
Zoro # G3975664
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Polished Nickel
- Depth (In.) 3.38
- Length 3.38
- Width 4.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T11951-PN
- Zoro # G3975664
- UPC # 34449724838
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 3.38 |
Length | 3.38 |
Width | 4.38 |
Overall Width (In.) | 4.38 |
Overall Height (In.) | 4.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 4.38 |
Details
Item | Dryden 6-Setting 3-Port Diverter Trim Polished Nickel |
Type | Faucet |
Finish | Polished Nickel |
Mfr. Series | Excluded |
Weight | 1.6 lb |
Function | Showering Component |
Series | Drydenâ„¢ |
Handle | Single Handle Lever |
Handle Type | Single Handle Lever |
CEC Compliant | T |
Description
Delta Dryden 6-Setting 3-Port Diverter Trim Polished Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Pomona 36"H 4-Shelf Metal and Solid Wood Bath Wall Shelf (AMBA5920)
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500140.002)
- ELKAY Elkay Repl T Met Stem Micr E Crtg-Rh (A42058R)
- WOODFORD MANUFACTURING Model H3 - Heated Sanitary Yard Hydrant (H34)
- DELTA Universal Showering Components 4-Setting In2ition Chrome (75486C)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Venetian Bronze (T14059-RB)
- DELTA Traditional Floor Mount Tub Filler Trim (T4797-PNFL-LHP)
- DELTA Universal Showering Components Shower Arm & Flange - Ceiling Mount (RP61058)
- DELTA 3-Setting 2-Port Diverter Trim (T11859-CZ)
- DELTA Metal Lever Handle Kit, 13/14 Series (H797PN)
- KOHLER Revel(R) Pivot Shower Door, 74"H X 39-1/8 - 44"W, With 5/16" Thick Crystal Clear Glass (707546-L-SHP)
- Delta Shower & Bathtub Parts