Shop All Shower & Bathtub Parts
Delta
Dryden 3-Setting 2-Port Diverter Trim Chrome
Mfr # T11851
Zoro # G3975515
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Depth (In.) 2.78
- Series Dryden
- CEC Compliant T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T11851
- Zoro # G3975515
- UPC # 34449582063
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 2.78 |
Overall Width (In.) | 4.5 |
Overall Height (In.) | 4.5 |
Details
Item | Dryden 3-Setting 2-Port Diverter Trim Chrome |
Finish | Chrome |
Series | Dryden |
CEC Compliant | T |
Weight | 1.61 lb |
Handle Type | Single Handle Lever |
Description
Delta Dryden 3-Setting 2-Port Diverter Trim Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Tee, Low-Lead Cast Bronze, FNPT x FNPT x C (710-3-LF 3/4)
- JONES STEPHENS Run-Off Tube, 3/4" NPTx60", Side Mount (J34975)
- LEGEND VALVE 2-1/2" BRONZE UNION NO LEAD (310-149NL)
- RUVATI 32" Offset Drain Sloped Bottom Undermount Kitchen Sink Single Bowl SS (RVH7490)
- DELTA Universal Showering Components: Adjustable Wall Mount For Hand Shower (U4010-PR-PK)
- DELTA Delta 860T Elect Shw Trim w/Push Button (861T167)
- DELTA Delta Hdf Single-Setting Hand Shower (RPW324HDF)
- DELTA Angular Modern TempAssure(R) 17T Series Valve Trim with 3-Setting Integrated Diverter (T27T867-RB)
- DELTA 3-Setting 2-Port Diverter Trim (T11859-CZ)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27967)
- KOHLER Watertile Square 22-Nozzle Body Spray (8003-CP)
- Delta Shower & Bathtub Parts