Shop All Bathroom Partitions & Accessories
Delta
Dryden 24", Twl Bar Stainless
Mfr # 75124-SS
Zoro # G8784811
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 25.75
- Height 1.75
- Finish Stainless
- Weight 2.11 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 75124-SS
- Zoro # G8784811
- UPC # 034449580748
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 25.75 |
Height | 1.75 |
Length | 3.13 |
Overall Width (In.) | 25.75 |
Depth (In.) | 3.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 1.75 |
Details
Item | Towel Bar Bath Hardware Accessory |
Type | Accessory |
Finish | Stainless |
Weight | 2.11 lb |
Series | Dryden™ |
Mfr. Series | Excluded |
Function | Bath Hardware |
Description
Dryden 24 In.,Twl Bar Stainless
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVALVED 3/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV034TH)
- CAMPBELL 3/4" FNPT Low Lead Brass Spring Foot Valve (FV-3TLF)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 40 (5P658)
- WATCO QuickTrim Lift-Turn Bath Stopper and 1-Hole Overflow w-2 O-Rings Trim Kit, Brushed Nickel (59290-BN)
- DELTA Trinsic, Twl Ring Matte Black (759460-BL)
- DELTA Trinsic 24", Twl Bar, Matte Black (759240-BL)
- DELTA Trinsic, Twl Ring Champagne Brnz (759460-CZ)
- DELTA Delta Cassidy, 18", Towel Bar (79718)
- DELTA Towel Ring (73846-CZ)
- DELTA Towel Ring (73846)
- PRIME-LINE Panel Bracket Wall Kit, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-2896)
- Delta Bathroom Partitions & Accessories