Shop All Bathtub Parts & Accessories
Delta
Drain - Tub
Mfr # RP31558RB
Zoro # G8784638
product price: $90.65
/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Venetian Bronze
- Depth (In.) 2.84
- Length 2.84
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP31558RB
- Zoro # G8784638
- UPC # 034449457842
- Country of Origin China
- Category Bathtub Parts & Accessories
Dimensions
Depth (In.) | 2.84 |
Length | 2.84 |
Overall Height (In.) | 1.38 |
Overall Width (In.) | 2.84 |
Width | 2.84 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 1.38 |
Details
Item | Drain - Tub |
Type | Faucet |
Finish | Venetian Bronze |
Series | Other |
Weight | 0.63 lb |
Mfr. Series | Excluded |
Function | Tub / Shower |
Description
Drain - Tub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Laminar Flow Outlet, Chrome Finish, 1" Sz (A-ELF)
- PARKER 5/8-18" Flare Brass Union Reducer 10PK (42F-6-4)
- BUCKAROOS Bostitch Pc3000-Oc2 / Buckaroos Red G26 (Tacker) Stapler (G26 RED)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300153004)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-PFT-MFWS)
- DELTA Ashlyn Monitor® 17 Series Tub & Shower Trim Chrome (T17464)
- DELTA Floor Mount Tub Filler - Rough with Stops (R4700-FLWS)
- DELTA Monitor(R) 14 Series Tub & Shower Trim - Less Head (T14467-SSLHD)
- DELTA Delta Other: Multichoice Universal Tub/Shower Rough-Pex Crimp (R10000-PX)
- DELTA DeltaComm: Multichoice Universal Tub/Shower Rough Push-Button Diverter (R10300-UNWS)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit, Brass (38080-PB)
- Delta Bathtub Faucets & Accessories