Shop All Bathtub Parts & Accessories
Delta
Drain - Tub
Mfr # RP31558PB
Zoro # G8784647
product price: $94.35
/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Polished Brass
- Length 2.84
- Depth (In.) 2.84
- Overall Width (In.) 2.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP31558PB
- Zoro # G8784647
- UPC # 034449422024
- Country of Origin China
- Category Bathtub Parts & Accessories
Dimensions
Length | 2.84 |
Depth (In.) | 2.84 |
Overall Width (In.) | 2.84 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 1.38 |
Width | 2.84 |
Height | 1.38 |
Details
Item | Drain - Tub |
Type | Faucet |
Finish | Polished Brass |
Weight | 0.63 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Tub / Shower |
Description
Drain - Tub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-986HC)
- KOHLER Composed Transfer Valve Trim W/ Lever Handle (T73140-4-CP)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 2" Pipe Size (22UL09)
- APOLLO Apollo APPR10034 Cross-Linked PEX-B Pipe, 3/4 in, 100 ft L, Red (APPR10034)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-PFT-MFWS)
- DELTA Ashlyn Monitor® 17 Series Tub & Shower Trim Chrome (T17464)
- DELTA Tub And Shower Cover Plate, Chrome (RP29827)
- DELTA DeltaComm: Multichoice Universal Tub/Shower Rough Push-Button Diverter (R10300-UNWS)
- DELTA Monitor(R) 14 Series Tub & Shower Trim - Less Head (T14467-SSLHD)
- DELTA Drain-Tub RP31558CZ Champagne Brnz (RP31558CZ)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Brass (958290-PB)
- Delta Bathtub Faucets & Accessories