Shop All Bathtub Parts & Accessories
Delta
Drain - Tub
Mfr # RP31558
Zoro # G8314043
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Length 2.84
- Depth (In.) 2.84
- Width 2.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP31558
- Zoro # G8314043
- UPC # 034449422703
- Country of Origin China
- Category Bathtub Parts & Accessories
Dimensions
Length | 2.84 |
Depth (In.) | 2.84 |
Width | 2.84 |
Height | 1.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 1.38 |
Overall Width (In.) | 2.84 |
Details
Item | Drain Tub / Shower Faucet |
Type | Faucet |
Finish | Chrome |
Series | Other |
Mfr. Series | Excluded |
Function | Tub / Shower |
Weight | 0.63 lb |
Description
Drain - Tub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sink Stopper 7/8" Rubber (35973B)
- ZORO SELECT Pipe Flange, 304/304L SS, 3/4" Pipe Size (4381000410)
- KINGSTON BRASS VTAP603022L 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022L)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size (6RCW4)
- DELTA Delta Other: Multichoice Universal Tub/Shower Rough-Ips Inlets/Outlets (R10000-IP)
- DELTA Ashlyn Monitor® 17 Series Tub & Shower Trim Chrome (T17464)
- DELTA Delta Hdf Monitor 13 Tub/Shower Trim (T13691)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-PFT-MFWS)
- DELTA Monitor(R) 14 Series Tub & Shower Trim - Less Head (T14467-SSLHD)
- DELTA Floor Mount Tub Filler - Rough (R4700-FL)
- ZURN P6000-QFC-30 - Flanged Tube With Elbow, Nut and Gasket (P6000-QFC-30)
- Delta Bathtub Faucets & Accessories