Shop All Sink Drains
Delta
Drain Assembly, 50 / 50 Bathroom SS
Mfr # RP38958SS
Zoro # G8784662
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Stainless Steel
- For Use With Bathroom
- Type Faucet
- Width 2.13
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP38958SS
- Zoro # G8784662
- UPC # 034449526623
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 2.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2.13 |
Overall Height (In.) | 8.5 |
Depth (In.) | 5.94 |
Height | 8.5 |
Length | 5.94 |
Details
Item | Drain Assembly |
Color/Finish | Stainless Steel |
For Use With | Bathroom |
Type | Faucet |
Finish | Stainless |
Weight | 0.805 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Drain Assembly,50 / 50 Bathroom SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS CCRP1K5SPR Kitchen Faucet Side Sprayer (CCRP1K5SPR)
- DELTA Delta Cassidy Double Robe Hook (79735)
- GREEN LEAF Green Leaf TF200P-E Poly Tank Fitting; 2 In. (3054624)
- DELTA Integral Stop Stem Structure (060058A)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Basket Strainer Kitchen (K111)
- JONES STEPHENS Half Top Grate, PVC, 3/4" Thick (S59012)
- Delta Sink Drains