Shop All Sink Drains
Delta
Drain Assembly, 50 / 50 Bathroom
Mfr # RP38958CZ
Zoro # G8784671
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Champagne Bronze
- For Use With Bathroom
- Type Faucet
- Width 2.13
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP38958CZ
- Zoro # G8784671
- UPC # 034449674638
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 2.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2.13 |
Depth (In.) | 5.94 |
Overall Height (In.) | 8.5 |
Height | 8.5 |
Length | 5.94 |
Details
Item | Drain Assembly |
Color/Finish | Champagne Bronze |
For Use With | Bathroom |
Type | Faucet |
Finish | Champagne Bronze |
Weight | 0.805 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Drain Assembly,50 / 50 Bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-TT)
- APACHE Standard Worm Gear Clamp, 1-1/8" to 3" (48005500)
- CENTRAL BRASS 10" Swivel Tube Spout With Aerator, Polished Chrome (SU-363-JA)
- NIBCO PRESS SYSTEM Tee, 1x1x3/4", Press X Press X FIP, PK5 (9116516PC)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- NANTUCKET SINKS 3.5 Inch Extended Flange Disposal Kitchen Drain Brass (3.5EDF-PB)
- STANDARD KEIL Sink Drain For - Part# 1816-1411-3318 (1816-1411-3318)
- Delta Sink Drains