Shop All Drain Components
Delta
Drain Assembly, 50 / 50 Bathroom
Mfr # RP38958
Zoro # G8314107
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Width 2.13
- Finish Chrome
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP38958
- Zoro # G8314107
- UPC # 034449526616
- Country of Origin China
- Category Drain Components
Dimensions
Width | 2.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 5.94 |
Height | 8.5 |
Overall Width (In.) | 2.13 |
Overall Height (In.) | 8.5 |
Depth (In.) | 5.94 |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Finish | Chrome |
Series | Other |
Weight | 0.805 lb |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Drain Assembly,50 / 50 Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" Brass Snap Handle Rubber Drain Plugs 4PK (65944)
- RON-VIK Line Strainer, 1/2", FNPT (5732190)
- JONES STEPHENS No Hub Cleanout w/Plug, 4" (C38404)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4008)
- DELTA Leland Grid Strainer - Less Overflow - Bathroom (RP47648RB)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632SS)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632CZ)
- DELTA Other Bath Waste Assembly (RP293)
- DELTA Other: P-Trap Extension (RP101907PC)
- DELTA Other Square Push Pop-Up with Overflow (72175-CZ)
- BK RESOURCES Stainless Steel Basket Drain with Crumb Cup, 1-7/8" Opening (BKDR-2)
- Delta Drain Components