Shop All Toilet Paper Dispensers & Holders
Delta
Double Tissue, Holder
Mfr # 79955
Zoro # G8784489
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Product Series Pivotal
- Dispenser Depth 3.69 in
- Dispenser Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 79955
- Zoro # G8784489
- UPC # 034449844161
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.69 in |
Dispenser Height | 4 in |
Dispenser Width | 12.13 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Double Roll |
Product Series | Pivotal |
Finish | Chrome |
Description
Double Tissue,Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Wypall® Waterless Hand Wipes, Herbal Fragrance, 75 per Bucket, 6/Ctn - KIM91371CT (KIM91371CT****)
- TIMEMIST Premium Metered Air Freshener Refill, Caribbean Waters, 6.6 oz Aerosol (1042756EA)
- PROTEAM Motor Fan with Crimps, Sierra (103330)
- ROEBIC K-570-Q-4 Concentrate Leach & Drain Field Opener - Quart (RO574539)
- DELTA Delta Brass Recessed Paper Holder (45072-SN)
- DELTA Trinsic Tissue Holder (75950-CZ)
- DELTA Stryke Tissue Holder Stainless (77655-SS)
- DELTA Pivotal Tissue Holder with Shelf (79956)
- DELTA Stryke Tissue Holder (77655-CZ)
- DELTA Dryden, Tissue Holder Polished Nckl (75150-PN)
- OAKBROOK COLLECTION Oak Toilet Paper Holder (165 9830)
- Delta Toilet Paper Dispensers & Holders