Shop All Bath Towel Bars and Hooks
Delta
Double, Robe Hook, 79735-RB
Mfr # 79735-RB
Zoro # G8313967
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 2.5
- Height 4.63
- Finish Venetian Bronze
- Length 3.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 79735-RB
- Zoro # G8313967
- UPC # 034449681377
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 2.5 |
Height | 4.63 |
Length | 3.88 |
Overall Height (In.) | 4.63 |
Depth (In.) | 3.88 |
Overall Width (In.) | 2.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Double,Robe Hook,79735-RB |
Type | Accessory |
Finish | Venetian Bronze |
Weight | 0.605 lb |
Series | Cassidyâ„¢ |
Function | Bath Hardware |
Mfr. Series | Excluded |
Description
Double,Robe Hook,79735-RB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Replacement Tank, 3"x3"x1/16" Sz (K-1024390)
- AMERICAN STANDARD Valve, 1.28 gal. Per Flush, Pol Chrome (6066121.002)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB4VEU4)
- DEFLECTO UNDER EAVE DRYER VENT WH (EVE/6)
- DELTA Stryke 8" Mini Towel Bar Champagne Bronze (77608-CZ)
- DELTA Double, Robe Hook, 79735-PN (79735-PN)
- DELTA Stryke 8" Mini Towel Bar Stainless (77608-SS)
- DELTA Trinsic Towel Ring (759460-CZ)
- DELTA Pivotal 8 Mini Towel Bar (79908-BL)
- DELTA Urban Arzo, Robe Hook Stainless (77535-SS)
- PIONEER Robe Hook in PVD Brushed Nickel (7MT033-BN)
- Delta Bath Towel Bars and Hooks