Shop All Bathroom Sink Faucets
Delta
Double Foot Pedal Surgeon Scrub Up Specialty Faucet, Chrome
Mfr # 54T5332A
Zoro # G1343729
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Double Foot Pedal
- Mounting Type Wall / Deck
- ADA Compliant Yes
- Finish Chrome
- Handle Type Two Handle other or Two Hole Sink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 54T5332A
- Zoro # G1343729
- UPC # 055870197114
- Country of Origin Canada
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Faucet Operation | Double Foot Pedal |
Mounting Type | Wall / Deck |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Two Handle other or Two Hole Sink |
Flow Rate | 1.5 gpm |
Flow Outlet Type | Vandal Resistant Laminar with Agion Antimicrobial |
Weight | 10.9 lb |
Item | Surgeon Scrub Up Specialty Faucet |
CEC Compliant | F |
Flow Rate (GPM) | 1.50 |
Series | 54T5 |
Description
Item Delta 54T5 Wall Mount Double-Pedal Surge
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-RITE Seal Plate (C3-184P)
- SLOAN O Ring For Tailpiece For - Part# H-553 (H-553)
- ZORO SELECT 3/8" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (462-040)
- KOHLER Parallel Sf 2.5 Gpm Katalyst Shwrhd (24805-BN)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Matte Black (3568LF-BLMPU)
- DELTA Dual Handle 4" Mount, 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (2121LF)
- DELTA 3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T3576LF-CZWL)
- DELTA Dual Handle 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3579LF-WFHDF)
- DELTA 590Tp Prox Faucet, Plug-In Power, 0.5Gpm Laminar (590TPA2150-PI)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (35999LF)
- DELTA 620Tp Prox Faucet, Plug-In Power, 1.5Gpm Laminar (622TPA3320-PI)
- Delta Bathroom Sink Faucets