Shop All Toilet Paper Dispensers & Holders
Delta
Dorval Tissue Holder Pivoting
Mfr # 756500-BL
Zoro # G001761273
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Kubos
- Dispenser Width 5.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 756500-BL
- Zoro # G001761273
- UPC # 34449896634
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 5.125 in |
Dispenser Height | 7.62 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Kubos |
Description
Delta Dorval: Tissue Holder Pivoting
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Tornado Spin Mop System (1283)
- KC SCOTT Scott Shop Towels 1650 wipers/case, 55 wipers/roll, 30 rolls/case 10.4" L x 11" W, 1650PK (WIP75130)
- FEIN Cartridge Filter, Wet/Dry, Flat Fold (31345059010)
- KOHLER Bancroft Toilet Tissue Holder (11415-CP)
- DELTA Cassidy Tissue Holder (79750)
- DELTA Dorval Tissue Holder Vertical (756505-CZ)
- DELTA Cassidy Tissue Holder (79750-SS)
- DELTA Delta Vero Tissue Holder, Stainless (77750-SS)
- DELTA Delta Brass Recessed Paper Holder (45072-SN)
- DELTA Trillian Tissue Holder (74355)
- WINGITS Toilet Paper Holder, Satin Nickel, 4in. L (WMEEUTPHSN)
- Delta Toilet Paper Dispensers & Holders